FDCC2 - 3/4 3H CST Irn FD 1G Box

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FDCC2
Manufacturer
Eaton
Manufacturer's Part Number
FDCC2
Description
3/4 3H CST Irn FD 1G Box
Eaton Crouse-Hinds Series Condulet FDC Device Box, Deep, Feraloy Iron Alloy, Single-Gang, C Shape, 3/4"
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274399300 / 00782274399300
Weight per unit
3.45 L
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FDCC2 - Small Image
 
FDCC2 - Large Image
 
FDCC2 - Large Image
 
FDCC2 - Large Image
Attachments
 
 
FDCC2 - Specification Sheet
Tech Bulletins
 
 
FDCC2 - Tech Bulletin
Other Links
 
 
FDCC2 - Other
 
FDCC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy
Dimensions and Weight
Size
3/4 in
Descriptions
Description
3/4 3H CST IRN FD 1G BOX
Long Description
Eaton Crouse-Hinds series Condulet FDC device box, Deep, Feraloy iron alloy, Single-gang, C shape, 3/4"
Special Features
Configuration Type FDCC, Dimension 2-3/4 In Width X 2-11/16 In Depth X 6-1/32 In Height
extra long description
CRS-H FDCC2 3/4 3 ENTRY CST IRN FD
Product Type
3/4 3 Entry CST Irn FD BX SGL GNG MT Lug
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Additional Information
Cable Entry
(2) One End, (1) Other End
dimensions
6.0300 IN X 2.6900 IN X 2.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FDCC2
GTIN
00782274399300
UPC
782274399300
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
DEVICE BOX
Packaging
Weight per each
0
Carton
2
Uses, Certifications, and Standards
Mounting
FLUSH
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514, CSA C22.2, Federal Specification W-C-5860
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat