FMV11LCYUNV176 - Champ FMV Led Yoke MT

Eaton

  • $3709.32 (Each)
  • $3,709.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FMV11LCYUNV176
Manufacturer
Eaton
Manufacturer's Part Number
FMV11LCY/UNV1 76
Description
Champ FMV Led Yoke MT
Eaton Crouse-Hinds Series Champ FMV Led Floodlight, Cool White, Non-Dimmable Driver, 3/4" Entry, 250-400W, 50/60 HZ, Led, Heat and Impact Resistant Glass Lens, 11000 LM, 112 LM/W, Die Cast Aluminum, Yoke, 7X6, PF > 0.90, 100-277 Vac, 108-250 VDC, 99W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276258921 / 00662276258921
Weight per unit
32.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,709.32 (Each)
Resources
Images
 
 
FMV11LCYUNV176 - Small Image
 
FMV11LCYUNV176 - Large Image
 
FMV11LCYUNV176 - Large Image
 
FMV11LCYUNV176 - Large Image
Attachments
 
 
FMV11LCYUNV176 - Specification Sheet
Other Links
 
 
FMV11LCYUNV176 - Other
 
FMV11LCYUNV176 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
277//250
Lamp Type
LED
Descriptions
Description
CHAMP FMV LED YOKE MT
Long Description
Eaton Crouse-Hinds series Champ FMV LED floodlight,Cool white,Non-dimmable driver,3/4" entry,250-400W,50/60 Hz,LED,Heat and impact resistant glass lens,11000 lm,112 lm/W,Die cast aluminum,Yoke,7x6,PF > 0.90,100-277 Vac,108-250 Vdc,99W
Product Type
Led Flood Cool Glass Lens 100-277 Vac 108-250 VDC
Features
Champ FMV LED floodlights are designed to provide full-spectrum, crisp, white light in Class I and Class II hazardous areas. Eleven versions of the Champ FMV are available, ranging from 3,000 to 50,000 lumens, providing a reliable and long-life solution for a wide range of floodlighting applications. Champ FMV LED floodlights are certified for use in NEC, CEC and IEC hazardous locations, providing a single solution for applications around the world. These floodlights are ideal for outdoor wall and stanc
extra long description
CRSH FMV11LCY/UNV1-76 LED FLOOD COO
Additional Information
dimensions
15.5000 IN X 7.0000 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
FMV11LCY/UNV1 76
sub brand
Crouse-Hinds series
Brand
Eaton
GTIN
00662276258921
UPC
662276258921
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
32.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat