FMVA13LWYUNV176 - 93W 100-277V 3000K Yk MT Led Flood

Eaton

  • $7162.09 (Each)
  • $7,162.09 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FMVA13LWYUNV176
Manufacturer
Eaton
Manufacturer's Part Number
FMVA13LWY-UNV1-76
Description
93W 100-277V 3000K Yk MT Led Flood
Eaton Crouse-Hinds Series Champ Fmva Led Floodlight, Warm White, Dimmable Driver, 3/4" Entry, 400W Equiv, Heat and Impact Resistant Glass Lens, 13000 Lumens, 143 LM/W, Die Cast Aluminum, Yoke Mount, 100-277 Vac, 108-250 VDC, 95W, 7X6 Optics
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276879546 / 00662276879546
Weight per unit
32.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7,162.09 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
37
Resources
Images
 
 
FMVA13LWYUNV176 - Small Image
 
FMVA13LWYUNV176 - Large Image
 
FMVA13LWYUNV176 - Large Image
 
FMVA13LWYUNV176 - Large Image
Attachments
 
 
FMVA13LWYUNV176 - Specification Sheet
Brochures
 
 
FMVA13LWYUNV176 - Brochure
Tech Bulletins
 
 
FMVA13LWYUNV176 - Tech Bulletin
Other Links
 
 
FMVA13LWYUNV176 - Other
 
FMVA13LWYUNV176 - Other
 
FMVA13LWYUNV176 - Other
 
FMVA13LWYUNV176 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
93W 100-277V 3000K YK MT LED FLOOD
Product Type
Led Flood Warm Glass Lens 100-277 Vac 108-250 VDC
Features
Crouse-Hinds series Champ FMVA LED floodlights are designed to provide full-spectrum, crisp, white light in Class I and Class II hazardous areas. Eleven versions of the Champ FMVA are available, ranging from 3,000 to 50,000 lumens, providing a reliable and long-life solution for a wide range of floodlighting applications. Champ FMVA LED floodlights are certified for use in NEC, CEC and IEC hazardous locations, providing a single solution for applications around the world. These floodlights are ideal for
extra long description
CRS-H FMVA13LWY-UNV1-76 LED FLOOD W
Long Description
Eaton Crouse-Hinds series Champ FMVA LED floodlight, Warm white, Dimmable driver, 3/4" entry, 400W equiv, Heat and impact resistant glass lens, 13000 lumens, 143 lm/W, Die cast aluminum, Yoke mount, 100-277 Vac, 108-250 Vdc, 95W, 7x6 optics
Additional Information
dimensions
15.5000 IN X 7.0000 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
FMVA13LWY-UNV1-76
Brand
Eaton
GTIN
00662276879546
UPC
662276879546
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
32.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 37

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
32 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Midland
5 View Store

* All prices subject to change.

Begin Live Chat