FS22SA - 2G Alu FS-Dev Box

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FS22SA
Manufacturer
Eaton
Manufacturer's Part Number
FS22 SA
Description
2G Alu FS-Dev Box
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Copper-Free Aluminum, Two-Gang, 3/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274126494 / 00782274126494
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FS22SA - Small Image
 
FS22SA - Large Image
 
FS22SA - Large Image
 
FS22SA - Large Image
Attachments
 
 
FS22SA - Specification Sheet
Tech Bulletins
 
 
FS22SA - Tech Bulletin
Other Links
 
 
FS22SA - Other
 
FS22SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Feraloy iron alloy or copper-free aluminum
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
3/4 in
Descriptions
Long Description
Eaton Crouse-Hinds series Condulet FS device box, Shallow, Copper-free aluminum, Two-gang, 3/4"
Description
2G ALU FS-DEV BOX
Special Features
provides access to conductors for maintenance and future system changes
Product Type
3/4 NPT De CST Al FS BX Two GNG MTG Lugs
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
extra long description
CRS-H FS22 SA 3/4 NPT DE CST AL FS
Additional Information
dimensions
4.1900 IN X 1.8800 IN X 5.1900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FS22 SA
GTIN
00782274126494
UPC
782274126494
Taxonomies, Classifications, and Categories
Type
DEVICE BOX
Category Description
FS BOXES AND COVERS
Packaging
Weight per each
1.35
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat