FS22SA - 2G Alu FS-Dev Box

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FS22SA
Manufacturer
Eaton
Manufacturer's Part Number
FS22 SA
Description
2G Alu FS-Dev Box
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Copper-Free Aluminum, Two-Gang, 3/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274126494 / 00782274126494
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FS22SA - Small Image
 
FS22SA - Large Image
 
FS22SA - Large Image
 
FS22SA - Large Image
Attachments
 
 
FS22SA - Specification Sheet
Tech Bulletins
 
 
FS22SA - Tech Bulletin
Other Links
 
 
FS22SA - Other
 
FS22SA - Other
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
Feraloy iron alloy or copper-free aluminum
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
3/4 in
Descriptions
Description
2G ALU FS-DEV BOX
Product Type
3/4 NPT De CST Al FS BX Two GNG MTG Lugs
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
extra long description
CRS-H FS22 SA 3/4 NPT DE CST AL FS
Long Description
Eaton Crouse-Hinds series Condulet FS device box, Shallow, Copper-free aluminum, Two-gang, 3/4"
Special Features
provides access to conductors for maintenance and future system changes
Additional Information
dimensions
4.1900 IN X 1.8800 IN X 5.1900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FS22 SA
GTIN
00782274126494
UPC
782274126494
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
DEVICE BOX
Packaging
Weight per each
1.35
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FS22SA.
Jump To:

Similar Items

Similar items are close alternatives to FS22SA, though they may not be 100% alike.

Device Box, Multi-Gang Box Style, Shallow, 2 Gang, 1 Hub, 3/4 In Hub Size, End H...
  • Our Part #: FS22
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FS22
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($90.09) ·
FS22 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$90.09

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Copper-Free Aluminum, Tw...
  • Our Part #: FD22SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FD22 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($159.32) ·
FD22SA - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$159.32

Each

QTY:
Each
Add
1/2 NPT DE AL. CAST DEVICE BX
  • MFR Part #: FS12 SA
  • GTIN: 00782274126487
  • Manufacturer: Eaton
Cross Referenced

These items are similar to FS22SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FS-2-1-75A Appleton Electric n/a
FS-2-75A Appleton Electric 00781381341851
FS22 SA Eaton Crouse-Hinds 00782274126494
2FS-2 Killark 00783936190051
FS-2-75A O-Z Gedney 00783126056181
2AFS2 Thomas & Betts 00042269315150

* All prices subject to change.

Begin Live Chat