FS3SA - 1" 1G Al FS Box

Crouse-Hinds

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FS3SA
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
FS3 SA
Description
1" 1G Al FS Box
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Copper-Free Aluminum, Single-Gang, 1"
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Aluminum FS&FD Type Boxes & Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274099958 / 00782274099958
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FS3SA - Large Image
 
FS3SA - Large Image
 
FS3SA - Large Image
 
FS3SA - Small Image
Attachments
 
 
FS3SA - Specification Sheet
Tech Bulletins
 
 
FS3SA - Tech Bulletin
Other Links
 
 
FS3SA - Other
 
FS3SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1" 1G AL FS BOX
Long Description
Eaton Crouse-Hinds series Condulet FS device box, Shallow, Copper-free aluminum, Single-gang, 1"
Product Type
1 NPT De CST Al FS BX SGL GNG
extra long description
CRS-H FS3 SA 1 NPT DE CST AL FS BX
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Additional Information
dimensions
5.2800 IN X 1.8800 IN X 2.7500 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
FS3 SA
GTIN
00782274099958
UPC
782274099958
Taxonomies, Classifications, and Categories
Type
DEVICE BOX
Packaging
Weight per each
0.92
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat