FSC2 - 1G FS-Dev Box, 3/4"

Eaton

  • $54.68 (Each)
  • $54.68 (Each)

  • $273.40 (Per 5)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSC2
Manufacturer
Eaton
Manufacturer's Part Number
FSC2
Description
1G FS-Dev Box, 3/4"
Device Box, Single Gang Box Style, Electrogalvanized and Aluminum Acrylic Paint, Shallow, 3/4 In Trade Size, 2 Hubs, 3/4 In Hub Size, End Hub Location, 2.75 In Width, 6.03 In Height, Surface Mount, 2.42 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274410708 / 00782274410708
Weight per unit
2.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.68 (Each)
Carton
$273.40 (Per 5)
Resources
Attachments
 
 
FSC2 - Specification Sheet
Tech Bulletins
 
 
FSC2 - Tech Bulletin
Images
 
 
FSC2 - Large Image
 
FSC2 - Large Image
 
FSC2 - Large Image
 
FSC2 - Large Image
Other Links
 
 
FSC2 - Other
 
FSC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Shallow
Number of Gangs
1
Number of Hubs
2
Hub Location
End
Material
Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy
Material, Color, and Finish
Finish
Electrogalvanized and Aluminum Acrylic Paint
Dimensions and Weight
Hub Size
3/4 in
Width
2.75 in
Height
6.03 in
Size
3/4 in
Descriptions
Description
1G FS-DEV BOX, 3/4"
Product Type
Device Box
Long Description
Device Box, Single Gang Box Style, Electrogalvanized and Aluminum Acrylic Paint, Shallow, 3/4 in Trade Size, 2 Hubs, 3/4 in Hub Size, End Hub Location, 2.75 in Width, 6.03 in Height, Surface Mount, 2.42 lb/EA
Short Description
FS Device Box, 3/4 in, Single Gang, Steel
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
extra long description
CRS-H FSC2 3/4 THRUFEED CST IRON BX
Special Features
Configuration Type FSC, With Mounting Lug and Ground Screw, Dimension 2-3/4 In Width X 1-7/8 In Depth X 6-1/32 In Height
Additional Information
Box Style
Single Gang
Mounting Type
Surface Mount
includes
Ground Screw
for use with
Threaded Rigid and IMC Conduit
Standards Met
UL 514;CSA C22.2;ANSI C33.84;Federal Specification W-C-5860
package quantity
5 CT
Made in USA
yes
Cable Entry
(1) Each End
dimensions
6.0300 IN X 1.8800 IN X 2.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FSC2
GTIN
00782274410708
UPC
782274410708
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
DEVICE BOX
Trade Size
Trade Size
3/4 in
Packaging
Weight
2.42 lb/EA
Weight per each
2.42
Carton
5
Uses, Certifications, and Standards
Mounting
FLUSH
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514, CSA C22.2, Federal Specification W-C-5860
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat