FSS1 - FS Box

Eaton

  • $58.65 (Each)
  • $58.65 (Each)

  • $293.25 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSS1
Manufacturer
Eaton
Manufacturer's Part Number
FSS1
Description
FS Box
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Single-Gang, S Shape, 1/2"
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274418605 / 00782274418605
Weight per unit
2.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.65 (Each)
Standard Packaging
$293.25 (Per 5)
Resources
Images
 
 
FSS1 - Small Image
 
FSS1 - Large Image
 
FSS1 - Large Image
 
FSS1 - Large Image
Attachments
 
 
FSS1 - Specification Sheet
Tech Bulletins
 
 
FSS1 - Tech Bulletin
Other Links
 
 
FSS1 - Other
 
FSS1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
1/2 FS &FD SGL Gang Cast Device BX
Description
FS BOX
Long Description
Eaton Crouse-Hinds series Condulet FS device box, Shallow, Feraloy iron alloy, Single-gang, S shape, 1/2"
Special Features
Configuration Type FSS, With Mounting Lug, Dimension 2-3/4 In Width X 1-7/8 In Depth X 5-5/32 In Height
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
extra long description
CRS-H FSS1 1/2 FS &FD SGL GANG CAST
Additional Information
Cable Entry
(1) End
dimensions
5.1600 IN X 1.8800 IN X 2.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FSS1
GTIN
00782274418605
UPC
782274418605
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
DEVICE BOX
Packaging
Weight per each
2.34
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
SURFACE
standard
UL 514, CSA C22.2, Federal Specification W-C-5860
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat