GASK045N - 1-1/4" & 1-1/2" Form 5 Conduit Body Gasket

GAS

  • $3.55 (Each)
  • $3.55 (Each)

  • $177.47 (Per 50)

  • $354.94 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
GASK045N
Manufacturer's Part Number
GASK045N
Description
1-1/4" & 1-1/2" Form 5 Conduit Body Gasket
Conduit Body Gasket, Form 5 Body Type, 1 CT;50 PK Package Quantity, 1-1/2 In;1-1/4 In Trade Size
Slang Terms

Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
-
UPC/EAN/GTIN
88954100045
Weight per unit
0.515 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.55 (Each)
Carton
$3.55 (Each)
Standard Packaging
$177.47 (Per 50)
Resources
Descriptions
Product Type
Conduit Body Gasket
Long Description
Conduit Body Gasket, Form 5 Body Type, 1 CT;50 PK Package Quantity, 1-1/2 in;1-1/4 in Trade Size
Short Description
Conduit Body Gasket, 1-1/4 in;1-1/2 in, Form 5, 1 CT;50 PK
Description
1-1/4" & 1-1/2" FORM 5 CONDUIT BODY GASKET
Additional Information
package quantity
1 CT;50 Pk
body type
Form 5
Manufacturer Information
Brand
TEXAS GASKET & PACKING CO
Manufacturers Part Number
GASK045N
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Trade Size
Trade Size
1-1/4 in;1-1/2 in
Packaging
Weight per each
0.515
Carton
1
Package
50
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?