GASK851N - 1/2 Neo Body Gask

Eaton

  • $2.12 (Each)
  • $2.12 (Each)

  • $212.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GASK851N
Manufacturer
Eaton
Manufacturer's Part Number
GASK851N
Description
1/2 Neo Body Gask
Eaton Crouse-Hinds Series Condulet Form 8 Gasket, Neoprene, 1/2", Solid
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274438405 / 00782274438405
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.12 (Each)
Standard Packaging
$212.00 (Per 100)
Resources
Images
 
 
GASK851N - Small Image
 
GASK851N - Large Image
Attachments
 
 
GASK851N - Specification Sheet
Tech Bulletins
 
 
GASK851N - Tech Bulletin
Other Links
 
 
GASK851N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Neoprene
connection
Water Jet Cut
Material, Color, and Finish
Color
Black
Finish
Black
Descriptions
Product Type
1/2 Solid Neo Form 8 Gask
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight
Description
1/2 NEO BODY GASK
extra long description
CRS-H GASK851N 1/2 SOLID NEO FORM 8
Long Description
Eaton Crouse-Hinds series Condulet Form 8 gasket, Neoprene, 1/2", Solid
Additional Information
dimensions
6.3200 IN X 0.1300 IN X 15.0600 IN
Manufacturer Information
Manufacturers Part Number
GASK851N
Brand
Eaton
GTIN
00782274438405
UPC
782274438405
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Gasket
Availability
Status
Inactive
Packaging
Weight per each
0.02
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat