GLL10 - 4" Mall Ins Ground Bushing

Eaton

  • $68.10 (Each)
  • $68.10 (Each)

  • $6,809.82 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
GLL10
Manufacturer
Eaton
Manufacturer's Part Number
GLL 10
Description
4" Mall Ins Ground Bushing
Grounding Bushing, 4 In Trade Size, GLL Model, Insulated, #6 to 3/0 Awg Cable Size, 6.9 In Height, 1.4 In Diameter, 110 LB/100
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564123107 / 00784564123107
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.10 (Each)
Carton
$68.10 (Each)
Resources
Images
 
 
GLL10 - Small Image
 
GLL10 - Large Image
 
GLL10 - Large Image
Attachments
 
 
GLL10 - Specification Sheet
Tech Bulletins
 
 
GLL10 - Tech Bulletin
Features
Material
Malleable Iron Body, Plastic Throat Liner
connection
Threaded
Dimensions and Weight
Height
6.9 in
Diameter
1.4 in
Size
4 in
Descriptions
Product Type
Grounding Bushing
Long Description
Grounding Bushing, 4 in Trade Size, GLL Model, Insulated, #6 to 3/0 AWG Cable Size, 6.9 in Height, 1.4 in Diameter, 110 lb/100
Short Description
Grounding Bushing, 4 in
Special Features
Corrosion Resistant
Features
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing.
Description
4" MALL INS GROUND BUSHING
extra long description
MIDWEST GLL 10 4 GRND BUSH 105C INS
Additional Information
Standards Met
UL File No: E-6225;cUL Listed
package quantity
1 PK
Made in USA
yes
Insulated/Non-Insulated
Insulated
Cable Size
#6 to 3/0 AWG
for use with
Threaded Rigid/IMC Conduit to Provide a Means of Grounding Conduit Through
dimensions
7.0000 IN X 1.4000 IN X 6.9000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GLL 10
Model
GLL
GTIN
00784564123107
UPC
784564123107
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Grounding bushing
Trade Size
Trade Size
4 in
Packaging
Weight
110 lb/100
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, CSA
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?