GLL11 - 5" Ground Bushing 105 C Ins 3 to 6 Al Lug

Eaton

  • $110.74 (Each)
  • $110.74 (Each)

  • $11,073.58 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GLL11
Manufacturer
Eaton
Manufacturer's Part Number
GLL 11
Description
5" Ground Bushing 105 C Ins 3 to 6 Al Lug
Eaton Crouse-Hinds Series GLL Grounding Bushing, Rigid/Imc, Aluminum Lug, #3/0-6 Awg, Malleable Iron, 105°C Temperature Rating, Threaded, 5"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564123114 / 00784564123114
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.74 (Each)
Carton
$110.74 (Each)
Resources
Tech Bulletins
 
 
GLL11 - Tech Bulletin
Attachments
 
 
GLL11 - Specification Sheet
Images
 
 
GLL11 - Large Image
 
GLL11 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron Body, Plastic Throat Liner
connection
Threaded
Dimensions and Weight
Size
5 in
Descriptions
Description
5" GROUND BUSHING 105 C INS 3 TO 6 AL LUG
Features
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing.
Product Type
5 GRND Bush 105C Insul 3 to 6 Al Lug
extra long description
MIDWEST GLL 11 5 GRND BUSH 105C INS
Long Description
Eaton Crouse-Hinds series GLL grounding bushing, Rigid/IMC, Aluminum lug, #3/0-6 AWG, Malleable iron, 105°C temperature rating, Threaded, 5"
Special Features
With 6 To 3/0 AWG Aluminum Lug for Copper/Aluminum Grounding Conductor, Weight 140 Lb per 100
Additional Information
dimensions
9.2000 IN X 2.8000 IN X 7.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GLL 11
GTIN
00784564123114
UPC
784564123114
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Grounding bushing
Packaging
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat