GLL12 - 6" Ground Bushing 105 C Ins 3 to 6 Al Lug

Eaton

  • $164.68 (Each)
  • $164.68 (Each)

  • $16,468.46 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GLL12
Manufacturer
Eaton
Manufacturer's Part Number
GLL 12
Description
6" Ground Bushing 105 C Ins 3 to 6 Al Lug
Eaton Crouse-Hinds Series GLL Grounding Bushing, Rigid/Imc, Aluminum Lug, #3/0-6 Awg, Malleable Iron, 105°C Temperature Rating, Threaded, 6"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564123121 / 00784564123121
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$164.68 (Each)
Carton
$164.68 (Each)
Resources
Tech Bulletins
 
 
GLL12 - Tech Bulletin
Attachments
 
 
GLL12 - Specification Sheet
Images
 
 
GLL12 - Small Image
 
GLL12 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron Body, Plastic Throat Liner
connection
Threaded
Dimensions and Weight
Size
6 In
Descriptions
Description
6" GROUND BUSHING 105 C INS 3 TO 6 AL LUG
Features
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing.
Product Type
6 GRND Bush 105C Insul 3 to 6 Al Lug
extra long description
MIDWEST GLL 12 6 GRND BUSH 105C INS
Special Features
With 6 To 3/0 AWG Aluminum Lug for Copper/Aluminum Grounding Conductor, Weight 160 Lb per 100
Long Description
Eaton Crouse-Hinds series GLL grounding bushing, Rigid/IMC, Aluminum lug, #3/0-6 AWG, Malleable iron, 105°C temperature rating, Threaded, 6"
Additional Information
dimensions
8.9000 IN X 1.3000 IN X 8.8000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GLL 12
GTIN
00784564123121
UPC
784564123121
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Grounding bushing
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, CSA
Temperature Rating
105 DEG C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat