GLL610C - 2"GRND BSH 1/0-8AWG Lug

Eaton

  • $24.50 (Each)
  • $24.50 (Each)

  • $245.03 (Per 10)

  • $2,450.30 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GLL610C
Manufacturer
Eaton
Manufacturer's Part Number
GLL6 10C
Description
2"GRND BSH 1/0-8AWG Lug
Eaton Crouse-Hinds Series GLL Grounding Bushing, Rigid/Imc, Copper Lug, #1/0-8 Awg, Malleable Iron, 105°C Temperature Rating, Threaded, 2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564123466 / 00784564123466
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.50 (Each)
Carton
$245.03 (Per 10)
Resources
Images
 
 
GLL610C - Small Image
 
GLL610C - Large Image
Attachments
 
 
GLL610C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron Body, Plastic Throat Liner
connection
Threaded
Dimensions and Weight
Size
2 in
Descriptions
Long Description
Eaton Crouse-Hinds series GLL grounding bushing, Rigid/IMC, Copper lug, #1/0-8 AWG, Malleable iron, 105°C temperature rating, Threaded, 2"
Special Features
With 8 To 1/0 AWG Copper Lug for Copper Grounding Conductor, Weight 40 Lb per 100
Product Type
2 GRND Bush 105C Insul 1 to 8 Copp Lug
extra long description
MIDWEST GLL6 10C 2 GRND BUSH 105C I
Features
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing.
Description
2"GRND BSH 1/0-8AWG LUG
Additional Information
dimensions
2.7500 IN X 2.7500 IN X 0.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GLL6 10C
GTIN
00784564123466
UPC
784564123466
Taxonomies, Classifications, and Categories
Type
Grounding bushing
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Packaging
Weight per each
0.4
Carton
10
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat