GLL8 - 3" Mall Ins Ground Bushing

Eaton

  • $41.32 (Each)
  • $41.32 (Each)

  • $206.61 (Per 5)

  • $4,132.23 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GLL8
Manufacturer
Eaton
Manufacturer's Part Number
GLL 8
Description
3" Mall Ins Ground Bushing
Grounding Bushing, 3 In Trade Size, GLL Model, Insulated, #8 to 1/0 Awg Cable Size, 1 In Height, 4 In Diameter, 70 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564123084 / 00784564123084
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.32 (Each)
Carton
$41.32 (Each)
Standard Packaging
$206.61 (Per 5)
Resources
Images
 
 
GLL8 - Small Image
 
GLL8 - Large Image
 
GLL8 - Large Image
Attachments
 
 
GLL8 - Specification Sheet
Tech Bulletins
 
 
GLL8 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron Body, Plastic Throat Liner
connection
Threaded
Dimensions and Weight
Height
1 in
Diameter
4 in
Size
3 in
Descriptions
Product Type
Grounding Bushing
Long Description
Grounding Bushing, 3 in Trade Size, GLL Model, Insulated, #8 to 1/0 AWG Cable Size, 1 in Height, 4 in Diameter, 70 lb/100
Short Description
Grounding Bushing, 3 in
Special Features
Corrosion Resistant
Features
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing.
Description
3" MALL INS GROUND BUSHING
extra long description
MIDWEST GLL 8 3 GRND BUSH 105C INSU
Additional Information
Insulated/Non-Insulated
Insulated
Cable Size
#8 to 1/0 AWG
for use with
Threaded Rigid/IMC Conduit to Provide a Means of Grounding Conduit Through
Standards Met
UL File No: E-6225;cUL Listed
package quantity
5 PK
Made in USA
yes
dimensions
4.0000 IN X 4.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GLL 8
Model
GLL
GTIN
00784564123084
UPC
784564123084
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Grounding bushing
Trade Size
Trade Size
3 in
Packaging
Weight
70 lb/100
Weight per each
0.72
Carton
1
Package
5
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat