GLS10 - 4" Ground Bushing

Eaton

  • $47.83 (Each)
  • $47.83 (Each)

  • $4,782.89 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GLS10
Manufacturer
Eaton
Manufacturer's Part Number
GLS10
Description
4" Ground Bushing
Eaton Crouse-Hinds Series GLS Grounding Bushing, Rigid/Imc, Aluminum Lug, #3/0-6 Awg, Malleable Iron, 105°C, Threadless, 4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564112484 / 00784564112484
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.83 (Each)
Carton
$47.83 (Each)
Resources
Images
 
 
GLS10 - Small Image
 
GLS10 - Large Image
Attachments
 
 
GLS10 - Specification Sheet
Tech Bulletins
 
 
GLS10 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron Body, Plastic Throat Liner
connection
Set Screw
Dimensions and Weight
Size
4 in
Descriptions
Description
4" GROUND BUSHING
Product Type
4 GRND Bush 105C Insul 3 to 6 Al Lug
Features
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing.
extra long description
MIDWEST GLS10 4 GRND BUSH 105C INSU
Long Description
Eaton Crouse-Hinds series GLS grounding bushing, Rigid/IMC, Aluminum lug, #3/0-6 AWG, Malleable iron, 105°C, Threadless, 4"
Special Features
With 6 To 3/0 AWG Aluminum Lug for Copper/Aluminum Grounding Conductor, Weight 110 Lb per 100
Additional Information
dimensions
5.9000 IN X 2.9000 IN X 7.8000 IN
Manufacturer Information
Manufacturers Part Number
GLS10
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564112484
UPC
784564112484
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Grounding bushing
Packaging
Weight per each
1.05
Carton
1
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat