GLS5 - 1 1/2 GRND Bushing 105 C

Eaton

  • $19.65 (Each)
  • $19.65 (Each)

  • $196.54 (Per 10)

  • $1,965.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GLS5
Manufacturer
Eaton
Manufacturer's Part Number
GLS5
Description
1 1/2 GRND Bushing 105 C
Eaton Crouse-Hinds Series GLS Grounding Bushing, Rigid/Imc, Aluminum Lug, #4-14 Awg, Malleable Iron, 105°C, Threadless, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564112361 / 00784564112361
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.65 (Each)
Carton
$19.65 (Each)
Standard Packaging
$196.54 (Per 10)
Resources
Images
 
 
GLS5 - Small Image
 
GLS5 - Large Image
Attachments
 
 
GLS5 - Specification Sheet
Tech Bulletins
 
 
GLS5 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron Body, Plastic Throat Liner
connection
Set Screw
Dimensions and Weight
Size
1-1/2 in
Descriptions
Features
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing.
Product Type
1 1/2 GRND Bush 105C Insul 4-14 Al Lug
Description
1 1/2 GRND BUSHING 105 C
extra long description
MIDWEST GLS5 1 1/2 GRND BUSH 105C I
Long Description
Eaton Crouse-Hinds series GLS grounding bushing, Rigid/IMC, Aluminum lug, #4-14 AWG, Malleable iron, 105°C, Threadless, 1-1/2"
Special Features
With 14 To 4 AWG Aluminum Lug for Copper/Aluminum Grounding Conductor, Weight 24 Lb per 100
Additional Information
dimensions
2.3100 IN X 2.3100 IN X 0.8100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GLS5
GTIN
00784564112361
UPC
784564112361
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Grounding bushing
Packaging
Weight per each
0.27
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
standard
UL, CSA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat