GLS6 - 2 GRND Bushing 105 C Insu

Eaton

  • $23.26 (Each)
  • $23.26 (Each)

  • $232.55 (Per 10)

  • $2,325.52 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GLS6
Manufacturer
Eaton
Manufacturer's Part Number
GLS6
Description
2 GRND Bushing 105 C Insu
Eaton Crouse-Hinds Series GLS Grounding Bushing, Rigid/Imc, Aluminum Lug, #4-14 Awg, Malleable Iron, 105°C, Threadless, 2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564112385 / 00784564112385
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.26 (Each)
Carton
$23.26 (Each)
Standard Packaging
$232.55 (Per 10)
Resources
Images
 
 
GLS6 - Small Image
 
GLS6 - Large Image
Attachments
 
 
GLS6 - Specification Sheet
Tech Bulletins
 
 
GLS6 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron Body, Plastic Throat Liner
connection
Set Screw
Dimensions and Weight
Size
2 in
Descriptions
extra long description
MIDWEST GLS6 2 GRND BUSH 105C INSUL
Features
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing.
Product Type
2 GRND Bush 105C Insul 4 to 14 Al Lug
Description
2 GRND BUSHING 105 C INSU
Long Description
Eaton Crouse-Hinds series GLS grounding bushing, Rigid/IMC, Aluminum lug, #4-14 AWG, Malleable iron, 105°C, Threadless, 2"
Special Features
With 14 To 4 AWG Aluminum Lug for Copper/Aluminum Grounding Conductor, Weight 26 Lb per 100
Additional Information
dimensions
2.7500 IN X 2.7500 IN X 0.8800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GLS6
GTIN
00784564112385
UPC
784564112385
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Grounding bushing
Packaging
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
standard
UL, CSA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat