GUA062 - 3" Seal Cover

Eaton

  • $105.52 (Each)
  • $105.52 (Each)

  • $527.60 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUA062
Manufacturer
Eaton
Manufacturer's Part Number
GUA062
Description
3" Seal Cover
Eaton Crouse-Hinds Series Condulet Gua Sealing Cover, 3" Cover Opening Diameter, Feraloy Iron Alloy, 12 Thread Pitch
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274458809 / 00782274458809
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.52 (Each)
Standard Packaging
$527.60 (Per 5)
Resources
Images
 
 
GUA062 - Small Image
 
GUA062 - Large Image
Attachments
 
 
GUA062 - Specification Sheet
Tech Bulletins
 
 
GUA062 - Tech Bulletin
Other Links
 
 
GUA062 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
Material, Color, and Finish
Finish
ELECTROGALVANIZED
Dimensions and Weight
Size
3 in diameter
Descriptions
Product Type
3 Dia THRD Pitch 12 Sealing CVR
Description
3" SEAL COVER
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
Long Description
Eaton Crouse-Hinds series Condulet GUA sealing cover, 3" cover opening diameter, Feraloy iron alloy, 12 thread pitch
Special Features
Single Gang. Guarded
extra long description
CRS-H GUA062 3 DIA THRD PITCH 12 SE
Additional Information
dimensions
3.5000 IN X 2.5700 IN X 4.0600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GUA062
GTIN
00782274458809
UPC
782274458809
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Sealing cover
Packaging
Weight per each
1.35
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat