GUA068 - 3/4" Fixt Canopy

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
GUA068
Manufacturer
Eaton
Manufacturer's Part Number
GUA068
Description
3/4" Fixt Canopy
Eaton Crouse-Hinds Series Condulet Gua Fixture Canopy, 3" Cover Opening Diameter, Feraloy Iron Alloy, 3/4" Fixture Stem Size, 12 Thread Pitch
Slang Terms

Categories
Steel - Bodies & Covers
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274459004 / 00782274459004
Weight per unit
2.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GUA068 - Small Image
 
GUA068 - Large Image
 
GUA068 - Large Image
Attachments
 
 
GUA068 - Specification Sheet
Tech Bulletins
 
 
GUA068 - Tech Bulletin
Other Links
 
 
GUA068 - Other
 
GUA068 - Other
Features
Material
FERALOY IRON ALLOY
Material, Color, and Finish
Finish
Natural
Descriptions
Product Type
3 Dia 3/4 Stem THD PTC 12 Iron Fixt Can
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
Description
3/4" FIXT CANOPY
extra long description
CRS-H GUA068 3 DIA 3/4 STEM THD PTC
Long Description
Eaton Crouse-Hinds series Condulet GUA fixture canopy, 3" cover opening diameter, Feraloy iron alloy, 3/4" fixture stem size, 12 thread pitch
Special Features
3/4" fixture stem size
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GUA068
GTIN
00782274459004
UPC
782274459004
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Fixture canopy
Packaging
Weight per each
2.88
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
You must have an account to view stock levels

* All prices subject to change.

false