GUA072 - 3-5/8" Seal Cover

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUA072
Manufacturer
Eaton
Manufacturer's Part Number
GUA072
Description
3-5/8" Seal Cover
Eaton Crouse-Hinds Series Condulet Gua Sealing Cover, 3-5/8" Cover Opening Diameter, Feraloy Iron Alloy, 12 Thread Pitch
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274459103 / 00782274459103
Weight per unit
1.0499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GUA072 - Small Image
 
GUA072 - Large Image
Attachments
 
 
GUA072 - Specification Sheet
Tech Bulletins
 
 
GUA072 - Tech Bulletin
Other Links
 
 
GUA072 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Size
3-5/8 In Diameter
Descriptions
Description
3-5/8" SEAL COVER
Long Description
Eaton Crouse-Hinds series Condulet GUA sealing cover, 3-5/8" cover opening diameter, Feraloy iron alloy, 12 thread pitch
Special Features
12 Thread Pitch
Product Type
3 5/8 THRD PTCH 12 Sealing CVR
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
extra long description
CRS-H GUA072 3 5/8 THRD PTCH 12 SEA
Additional Information
dimensions
4.8200 IN X 4.2500 IN X 2.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GUA072
GTIN
00782274459103
UPC
782274459103
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Sealing cover
Packaging
Weight per each
1.0499
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat