GUA16 - 3" Gua Al CNDT Outlet Box W/CVR

Eaton

  • $160.48 (Each)
  • $160.48 (Each)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUA16
Manufacturer
Eaton
Manufacturer's Part Number
GUA16
Description
3" Gua Al CNDT Outlet Box W/CVR
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 3" Cover Opening Diameter, Feraloy Iron Alloy, 1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274460307 / 00782274460307
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$160.48 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
GUA16 - Small Image
 
GUA16 - Large Image
 
GUA16 - Large Image
 
GUA16 - Large Image
 
GUA16 - Large Image
Other Links
 
 
GUA16 - Other
 
GUA16 - Other
 
GUA16 - Other
 
GUA16 - Other
Attachments
 
 
GUA16 - Specification Sheet
Tech Bulletins
 
 
GUA16 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1/2 in
Descriptions
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Description
3" GUA AL CNDT OUTLET BOX W/CVR
Extra Long Description
CRS-H GUA16 1/2 CST IRON ROUND BASE
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
Long Description
Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 3" cover opening diameter, Feraloy iron alloy, 1/2"
Product Type
1/2 CST Iron Round Base Outlet 3" CVR
Special Features
With Cover, Cover Opening Diameter 3 In
Additional Information
Cable Entry
Dead End
Dimensions
4.3800 IN X 2.0000 IN X 3.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GUA16
GTIN
00782274460307
UPC
782274460307
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Conduit outlet box with cover
Packaging
Weight per each
2.1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
PAD
Standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
2 View Store

A-L

Location Stock Available
Avondale
1 View Store

M-Z

Location Stock Available
Terrell
1 View Store

* All prices subject to change.

Begin Live Chat