GUA26 - 3/4" Gua Cond Body&CVR

Eaton

  • $174.54 (Each)
  • $174.54 (Each)

  • $349.08 (Per 2)

In-Stock: 14 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUA26
Manufacturer
Eaton
Manufacturer's Part Number
GUA26
Description
3/4" Gua Cond Body&CVR
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 3" Cover Opening Diameter, Feraloy Iron Alloy, 3/4"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274744834 / 00782274744834
Weight per unit
2.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$174.54 (Each)
Standard Packaging
$349.08 (Per 2)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
14
Resources
Other Links
 
 
GUA26 - Other
 
GUA26 - Other
 
GUA26 - Other
 
GUA26 - Other
Attachments
 
 
GUA26 - Specification Sheet
Tech Bulletins
 
 
GUA26 - Tech Bulletin
Images
 
 
GUA26 - Small Image
 
GUA26 - Large Image
 
GUA26 - Large Image
 
GUA26 - Large Image
 
GUA26 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
3/4 Outl BX 3 Dia CVR THRD Rigid/Imc
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
Description
3/4" GUA COND BODY&CVR
extra long description
CRS-H GUA26 3/4 OUTL BX 3 DIA CVR T
Long Description
Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 3" cover opening diameter, Feraloy iron alloy, 3/4"
Special Features
With Cover, Cover Opening Diameter 3 In
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Additional Information
dimensions
4.3800 IN X 2.0000 IN X 3.5000 IN
Cable Entry
Dead End
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GUA26
GTIN
00782274744834
UPC
782274744834
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Packaging
Weight per each
2.23
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
PAD
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
2 View Store
West Wichita
12 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat