GUA36 - 1" Gua Cond Body&CVR

Eaton

  • $184.82 (Each)
  • $184.82 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUA36
Manufacturer
Eaton
Manufacturer's Part Number
GUA36
Description
1" Gua Cond Body&CVR
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 3" Cover Opening Diameter, Feraloy Iron Alloy, 1"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274460604 / 00782274460604
Weight per unit
2.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$184.82 (Each)
Resources
Images
 
 
GUA36 - Small Image
 
GUA36 - Large Image
 
GUA36 - Large Image
 
GUA36 - Large Image
 
GUA36 - Large Image
Attachments
 
 
GUA36 - Specification Sheet
Tech Bulletins
 
 
GUA36 - Tech Bulletin
Other Links
 
 
GUA36 - Other
 
GUA36 - Other
 
GUA36 - Other
 
GUA36 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1 in
Descriptions
Description
1" GUA COND BODY&CVR
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
Product Type
1 Outlet BX 3 Dia CVR For THRD Rigid/Imc
extra long description
CRS-H GUA36 1 OUTLET BX 3 DIA CVR F
Long Description
Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 3" cover opening diameter, Feraloy iron alloy, 1"
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Special Features
With Cover, Cover Opening Diameter 3 In
Additional Information
dimensions
4.5000 IN X 2.3100 IN X 3.5000 IN
Cable Entry
Dead End
Manufacturer Information
Manufacturers Part Number
GUA36
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274460604
UPC
782274460604
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Packaging
Weight per each
2.45
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
PAD
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat