GUAB59 - 1-1/2" Guab Fitting

Eaton

  • $467.26 (Each)
  • $467.26 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUAB59
Manufacturer
Eaton
Manufacturer's Part Number
GUAB59
Description
1-1/2" Guab Fitting
Conduit Outlet Box With Cover, Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover), LB Body Type, 1-1/2 In Trade Size, Threaded Connection, Round, 5 In (Cover) Opening Size, 2 Hubs, 1-1/2 In Hub Size, (1) Side;(1) Down Hub Location, LB Configuration, 5-3/4 In Width, 3-13/16 In Height, 9.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274461700 / 00782274461700
Weight per unit
9.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$467.26 (Each)
Resources
Images
 
 
GUAB59 - Small Image
 
GUAB59 - Large Image
 
GUAB59 - Large Image
 
GUAB59 - Large Image
 
GUAB59 - Large Image
Attachments
 
 
GUAB59 - Specification Sheet
Tech Bulletins
 
 
GUAB59 - Tech Bulletin
Other Links
 
 
GUAB59 - Other
 
GUAB59 - Other
 
GUAB59 - Other
 
GUAB59 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
2
Hub Location
(1) Side;(1) Down
Shape
Round
Material, Color, and Finish
Finish
Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover)
Dimensions and Weight
Size
1-1/2 in
Hub Size
1-1/2 in
Width
5-3/4 in
Height
3-13/16 in
Descriptions
Long Description
Conduit Outlet Box with Cover, Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover), LB Body Type, 1-1/2 in Trade Size, Threaded Connection, Round, 5 in (Cover) Opening Size, 2 Hubs, 1-1/2 in Hub Size, (1) Side;(1) Down Hub Location, LB Configuration, 5-3/4 in Width, 3-13/16 in Height, 9.35 lb/EA
Description
1-1/2" GUAB FITTING
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Special Features
Explosionproof;Dust Ignitionproof;Rain Tight;Threaded Cover Openings;Smooth Integral Hub Bushing Protects Conductor Insulation When Pulling
Product Type
Conduit Outlet Box with Cover
Short Description
Conduit Outlet Box with Cover, 1-1/2 in, LB Body, Steel
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
extra long description
CRS-H GUAB59 1 1/2 OUTL BX 5 DIA CV
Additional Information
Cable Entry
(1) Side, (1) Down
dimensions
6.8100 IN X 4.0300 IN X 5.7500 IN
body type
LB
Connection Type
Threaded
opening size
3 in (Cover)
includes
Cover
for use with
Hazardous Area;Wet Location
Standards Met
NEC/CEC:Class I, Division 1 & 2, Groups B, C, D;Class II, Division 1, Groups E, F, G;Class II, Division 2, Groups F, G Class III;UL Standard: 1203;ANSI Standard: C33.27;CSA Standard: C22.2 No. 30;NEMA/EEMAC 3, 4
package quantity
1 ct
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GUAB59
GTIN
00782274461700
UPC
782274461700
Taxonomies, Classifications, and Categories
Type
Conduit outlet box with cover
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
9.35 lb/EA
Weight per each
9.35
Carton
1
Uses, Certifications, and Standards
Application
Protect Conductors in Threaded Rigid Conduit;Act as Pull and Splice Boxes;Connect Lengths of Conduit;Change Conduit Direction;Provide Access to Conductors for Maintenance and Future System Changes;Act as Mounting Outlets for Fixtures (with Appropriate Covers);Act as Sealing Fittings (with Appropriate Covers)
Mounting
PAD
standard
UL 886, CSA C22.2
Configuration
LB
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat