GUAC36 - 1" Guac Cond Body&CVR

Eaton

  • $139.12 (Each)
  • $139.12 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUAC36
Manufacturer
Eaton
Manufacturer's Part Number
GUAC36
Description
1" Guac Cond Body&CVR
Conduit Outlet Box With Cover, Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover), E Body Type, 1 In Trade Size, Threaded Connection, Round, 3 In (Cover) Opening Size, 2 Hubs, 1 In Hub Size, (2) Side Hub Location, E Configuration, 3-1/2 In Width, 2-5/16 In Height, (4) Pad, 2.7 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274462400 / 00782274462400
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.12 (Each)
Resources
Other Links
 
 
GUAC36 - Other
 
GUAC36 - Other
 
GUAC36 - Other
 
GUAC36 - Other
Attachments
 
 
GUAC36 - Specification Sheet
Tech Bulletins
 
 
GUAC36 - Tech Bulletin
Images
 
 
GUAC36 - Large Image
 
GUAC36 - Large Image
 
GUAC36 - Large Image
 
GUAC36 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Number of Hubs
2
Hub Location
(2) Side
Material, Color, and Finish
Finish
Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover)
Dimensions and Weight
Hub Size
1 in
Width
3-1/2 in
Height
2-5/16 in
Size
1 in
Descriptions
Product Type
Conduit Outlet Box with Cover
Long Description
Conduit Outlet Box with Cover, Electrogalvanized and Aluminum Acrylic Paint (Body);Natural (Cover), E Body Type, 1 in Trade Size, Threaded Connection, Round, 3 in (Cover) Opening Size, 2 Hubs, 1 in Hub Size, (2) Side Hub Location, E Configuration, 3-1/2 in Width, 2-5/16 in Height, (4) Pad, 2.7 lb/EA
Short Description
Conduit Outlet Box with Cover, 1 in, E Body, Steel
Special Features
Explosionproof;Dust Ignitionproof;Rain Tight;Threaded Cover Openings;Smooth Integral Hub Bushing Protects Conductor Insulation When Pulling
Description
1" GUAC COND BODY&CVR
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
extra long description
CRS-H GUAC36 1 OUTLET BX 3 DIA CVR
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Additional Information
body type
E
Connection Type
Threaded
opening size
3 in (Cover)
includes
Cover
Mounting Type
(4) Pad
for use with
Hazardous Area;Wet Location
Standards Met
NEC/CEC:Class I, Division 1 & 2, Groups B, C, D;Class II, Division 1, Groups E, F, G;Class II, Division 2, Groups F, G Class III;UL Standard: 1203;ANSI Standard: C33.27;CSA Standard: C22.2 No. 30;NEMA/EEMAC 3, 4
package quantity
1 ct
dimensions
5.5000 IN X 2.3100 IN X 3.5000 IN
Cable Entry
Feed Through
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GUAC36
GTIN
00782274462400
UPC
782274462400
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Trade Size
Trade Size
1 in
Packaging
Weight
2.7 lb/EA
Weight per each
2.7
Carton
1
Uses, Certifications, and Standards
Configuration
E
Application
Protect Conductors in Threaded Rigid Conduit;Act as Pull and Splice Boxes;Connect Lengths of Conduit;Change Conduit Direction;Provide Access to Conductors for Maintenance and Future System Changes;Act as Mounting Outlets for Fixtures (with Appropriate Covers);Act as Sealing Fittings (with Appropriate Covers)
Mounting
PAD
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat