GUAC59SA - 1-1/2" Alu Body&CVR

Eaton

  • $700.37 (Each)
  • $700.37 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUAC59SA
Manufacturer
Eaton
Manufacturer's Part Number
GUAC59 SA
Description
1-1/2" Alu Body&CVR
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 5" Cover Opening Diameter, Copper-Free Aluminum, C Shape, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274100357 / 00782274100357
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$700.37 (Each)
Resources
Images
 
 
GUAC59SA - Small Image
 
GUAC59SA - Large Image
 
GUAC59SA - Large Image
 
GUAC59SA - Large Image
 
GUAC59SA - Large Image
Attachments
 
 
GUAC59SA - Specification Sheet
Tech Bulletins
 
 
GUAC59SA - Tech Bulletin
Other Links
 
 
GUAC59SA - Other
 
GUAC59SA - Other
 
GUAC59SA - Other
 
GUAC59SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1-1/2" ALU BODY&CVR
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
Product Type
1 1/2 Al Round Base Outlet 5" CVR
Long Description
Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 5" cover opening diameter, Copper-free aluminum, C shape, 1-1/2"
Construction
Explosionproof, Dust-Ignitionproof, Raintight
extra long description
CRS-H GUAC59 SA 1 1/2 AL ROUND BASE
Additional Information
dimensions
7.8800 IN X 4.0300 IN X 5.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GUAC59 SA
GTIN
00782274100357
UPC
782274100357
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Packaging
Weight per each
4.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat