GUAH77775 - JCT Box W/Hub

Eaton

  • $606.79 (Each)
  • $606.79 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUAH77775
Manufacturer
Eaton
Manufacturer's Part Number
GUAH77775
Description
JCT Box W/Hub
Eaton Crouse-Hinds Series Guah Junction Box, 3/4" Bottom Hub, Feraloy Iron Alloy, 4 Hubs, 3/4" Top Hub
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
782274464602 / 00782274464602
Weight per unit
5.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$606.79 (Each)
Resources
Tech Bulletins
 
 
GUAH77775 - Tech Bulletin
Attachments
 
 
GUAH77775 - Specification Sheet
Images
 
 
GUAH77775 - Small Image
 
GUAH77775 - Large Image
 
GUAH77775 - Large Image
 
GUAH77775 - Large Image
Other Links
 
 
GUAH77775 - Other
 
GUAH77775 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
Dimensions and Weight
Size
1/2 in
Width
3.5
Height
3.75
Depth
7
Descriptions
extra long description
CRS-H GUAH77775 IRON JUNC BX 4 3/4
Description
JCT BOX W/HUB
Product Type
Iron Junc BX 4 3/4 In Union Hubs
Features
Crouse-Hinds series GUA junction boxes with union hubs are used in threaded rigid conduit systems in hazardous areas to allow easy disassembly of conduit system. They also function as a junction and pull box for multiple conductors and conduits, and are used indoors or outdoors where space is limited, such as in gasoline pumps.
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Special Features
With Cover, Cover Opening Diameter 2 In
Long Description
Eaton Crouse-Hinds series GUAH junction box, 3/4" bottom hub, Feraloy iron alloy, 4 hubs, 3/4" top hub
Additional Information
Cable Entry
(2) Side
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GUAH77775
GTIN
00782274464602
UPC
782274464602
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
JUNCTION BOX
Packaging
Weight per each
5.4
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Mounting
PAD
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat