GUAL16SA - 1/2" Gual Conduit Outlet

Eaton

  • $150.69 (Each)
  • $150.69 (Each)

  • $301.38 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUAL16SA
Manufacturer
Eaton
Manufacturer's Part Number
GUAL16 SA
Description
1/2" Gual Conduit Outlet
Conduit Outlet Box and Cover, Gua Model, Natural, 1 Hub, 1/2 In Hub Size, 1.18 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274100371 / 00782274100371
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$150.69 (Each)
Standard Packaging
$301.38 (Per 2)
Resources
Tech Bulletins
 
 
GUAL16SA - Tech Bulletin
Other Links
 
 
GUAL16SA - Other
 
GUAL16SA - Other
 
GUAL16SA - Other
 
GUAL16SA - Other
Attachments
 
 
GUAL16SA - Specification Sheet
Images
 
 
GUAL16SA - Large Image
 
GUAL16SA - Large Image
 
GUAL16SA - Large Image
 
GUAL16SA - Large Image
 
GUAL16SA - Small Image
 
GUAL16SA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
1
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Hub Size
1/2 in
Size
1/2 in
Descriptions
Description
1/2" GUAL CONDUIT OUTLET
Product Type
Conduit Outlet Box and Cover
Conduit Outlet Box with Cover
Long Description
Conduit Outlet Box And Cover, GUA Model, Natural, 1 Hub, 1/2 in Hub Size, 1.18 lb/EA
Short Description
Conduit Outlet Box And Cover, 1/2 in, Round
Special Features
Explosionproof;Dust-Ignitionproof;Raintight
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
extra long description
CRS-H GUAL16 SA 1/2 LR AL DIV 1 ROU
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Additional Information
body type
Conduit
Enclosure Type
NEMA/EEMAC 3;NEMA/EEMAC 4
includes
Neoprene O-Ring
for use with
Rigid Conduit Body
Standards Met
UL 886;CSA C22.2;ANSI C33.27;CEC;NEC;UL 1203
package quantity
2 PK;1 CT
Made in USA
yes
Cable Entry
(2) Side
dimensions
4.3800 IN X 2.0000 IN X 4.3800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GUAL16 SA
Model
GUA
GTIN
00782274100371
UPC
782274100371
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Packaging
Weight
1.18 lb/EA
Weight per each
1.18
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Hazardous Location
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat