GUAL59SA - 1-1/2" Alu Body&CVR

Eaton

  • $711.29 (Each)
  • $711.29 (Each)
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
GUAL59SA
Manufacturer
Eaton
Manufacturer's Part Number
GUAL59 SA
Description
1-1/2" Alu Body&CVR
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 5" Cover Opening Diameter, Copper-Free Aluminum, L Shape, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274100418 / 00782274100418
Weight per unit
4.4499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$711.29 (Each)
Resources
Other Links
 
 
GUAL59SA - Other
 
GUAL59SA - Other
 
GUAL59SA - Other
 
GUAL59SA - Other
Attachments
 
 
GUAL59SA - Specification Sheet
Tech Bulletins
 
 
GUAL59SA - Tech Bulletin
Images
 
 
GUAL59SA - Large Image
 
GUAL59SA - Large Image
 
GUAL59SA - Large Image
 
GUAL59SA - Large Image
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
1-1/2 in
Descriptions
Description
1-1/2" ALU BODY&CVR
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
Product Type
1 1/2 Al Round Base Outlet 5 In CVR
Long Description
Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 5" cover opening diameter, Copper-free aluminum, L shape, 1-1/2"
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Special Features
With Cover, Cover Opening Diameter 5 In
extra long description
CRS-H GUAL59 SA 1 1/2 AL ROUND BASE
Additional Information
Cable Entry
(2) Side
dimensions
6.8100 IN X 4.0300 IN X 6.8100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GUAL59 SA
GTIN
00782274100418
UPC
782274100418
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Packaging
Weight per each
4.4499
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GUAL59SA.
Jump To:

Cross Referenced

These items are similar to GUAL59SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XJAL-690 Adalet 00781063162866
GUAL59-SA Eaton Crouse-Hinds 00782274100418
GUAL-150A O-Z Gedney 00783126056563
GRL150-A Appleton Electric 00781381116961

* All prices subject to change.

Begin Live Chat