GUAM69 - 2" Guam Cond Body&CVR

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUAM69
Manufacturer
Eaton
Manufacturer's Part Number
GUAM69
Description
2" Guam Cond Body&CVR
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 5" Cover Opening Diameter, Feraloy Iron Alloy, M Shape, 2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274466101 / 00782274466101
Weight per unit
10.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
GUAM69 - Other
 
GUAM69 - Other
 
GUAM69 - Other
 
GUAM69 - Other
Attachments
 
 
GUAM69 - Specification Sheet
Tech Bulletins
 
 
GUAM69 - Tech Bulletin
Images
 
 
GUAM69 - Large Image
 
GUAM69 - Large Image
 
GUAM69 - Large Image
 
GUAM69 - Large Image
 
GUAM69 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
2 in
Descriptions
Product Type
2 Outlet BX 5 Dia CVR For THRD Rigid/Imc
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
Description
2" GUAM COND BODY&CVR
Long Description
Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 5" cover opening diameter, Feraloy iron alloy, M shape, 2"
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Special Features
With Cover, Cover Opening Diameter 5 In
extra long description
CRS-H GUAM69 2 OUTLET BX 5 DIA CVR
Additional Information
Cable Entry
(2) Side, (1) Down
dimensions
6.8100 IN X 5.0900 IN X 6.8100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GUAM69
GTIN
00782274466101
UPC
782274466101
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Packaging
Weight per each
10.05
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
PAD
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat