GUAN36 - 1" Guan Cond Body&CVR

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUAN36
Manufacturer
Eaton
Manufacturer's Part Number
GUAN36
Description
1" Guan Cond Body&CVR
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 3" Cover Opening Diameter, Feraloy Iron Alloy, N Shape, 1"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274466606 / 00782274466606
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GUAN36 - Small Image
 
GUAN36 - Large Image
 
GUAN36 - Large Image
 
GUAN36 - Large Image
 
GUAN36 - Large Image
Attachments
 
 
GUAN36 - Specification Sheet
Tech Bulletins
 
 
GUAN36 - Tech Bulletin
Other Links
 
 
GUAN36 - Other
 
GUAN36 - Other
 
GUAN36 - Other
 
GUAN36 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1 in
Descriptions
Long Description
Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 3" cover opening diameter, Feraloy iron alloy, N shape, 1"
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Special Features
With Cover, Cover Opening Diameter 3 In
Description
1" GUAN COND BODY&CVR
extra long description
CRS-H GUAN36 1 OUTLET BX 3 DIA CVR
Product Type
1 Outlet BX 3 Dia CVR For THRD Rigid/Imc
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
Additional Information
Cable Entry
(2) Side
dimensions
4.5000 IN X 2.3100 IN X 4.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GUAN36
GTIN
00782274466606
UPC
782274466606
Taxonomies, Classifications, and Categories
Type
Conduit outlet box with cover
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Packaging
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
PAD
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat