GUAN59 - 1-1/2" Outlet Box 5 Dia CVR For THRD Rigid

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUAN59
Manufacturer
Eaton
Manufacturer's Part Number
GUAN59
Description
1-1/2" Outlet Box 5 Dia CVR For THRD Rigid
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 5" Cover Opening Diameter, Feraloy Iron Alloy, N Shape, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274466804 / 00782274466804
Weight per unit
9.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GUAN59 - Small Image
 
GUAN59 - Large Image
 
GUAN59 - Large Image
 
GUAN59 - Large Image
 
GUAN59 - Large Image
Attachments
 
 
GUAN59 - Specification Sheet
Tech Bulletins
 
 
GUAN59 - Tech Bulletin
Other Links
 
 
GUAN59 - Other
 
GUAN59 - Other
 
GUAN59 - Other
 
GUAN59 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1-1/2 in
Descriptions
extra long description
CRS-H GUAN59 1 1/2 OUTL BX 5 DIA CV
Long Description
Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 5" cover opening diameter, Feraloy iron alloy, N shape, 1-1/2"
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Special Features
With Cover, Cover Opening Diameter 5 In
Product Type
1 1/2 Outl BX 5 Dia CVR THRD Rigid/Imc
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
Description
1-1/2" OUTLET BOX 5 DIA CVR FOR THRD RIGID
Additional Information
Cable Entry
(2) Side
dimensions
6.8125 IN X 4.0625 IN X 6.8125 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GUAN59
GTIN
00782274466804
UPC
782274466804
Taxonomies, Classifications, and Categories
Type
Conduit outlet box with cover
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Packaging
Weight per each
9.35
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
PAD
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat