GUAT16SA - 1/2" Alu Body&CVR

Eaton

  • $159.48 (Each)
  • $159.48 (Each)

  • $318.96 (Per 2)
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
GUAT16SA
Manufacturer
Eaton
Manufacturer's Part Number
GUAT16 SA
Description
1/2" Alu Body&CVR
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 3" Cover Opening Diameter, Copper-Free Aluminum, T Shape, 1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274100432 / 00782274100432
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$159.48 (Each)
Standard Packaging
$318.96 (Per 2)
Resources
Other Links
 
 
GUAT16SA - Other
 
GUAT16SA - Other
Attachments
 
 
GUAT16SA - Specification Sheet
Tech Bulletins
 
 
GUAT16SA - Tech Bulletin
Images
 
 
GUAT16SA - Large Image
 
GUAT16SA - Large Image
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
1/2 in
Descriptions
Description
1/2" ALU BODY&CVR
Product Type
1/2 Al Outlet 3 CVR For THRD Rigid/Imc
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
extra long description
CRS-H GUAT16 SA 1/2 AL OUTLET 3 CVR
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Special Features
With Cover, Cover Opening Diameter 3 In
Long Description
Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 3" cover opening diameter, Copper-free aluminum, T shape, 1/2"
Additional Information
dimensions
5.2500 IN X 2.0000 IN X 4.3800 IN
Cable Entry
(3) Side
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GUAT16 SA
GTIN
00782274100432
UPC
782274100432
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Packaging
Weight per each
1.25
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GUAT16SA.
Jump To:

Cross Referenced

These items are similar to GUAT16SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GRT50-A Appleton Electric 00781381444552
EAJT16SA Eaton Crouse-Hinds 00782274944012
GUAT16-SA Eaton Crouse-Hinds 00782274100432
GECTT-1 Killark 00783936210117
GUAT-50A O-Z Gedney 00783126056396

* All prices subject to change.

Begin Live Chat