GUAT37 - 1" Guat Cond Body&CVR

Eaton

  • $234.89 (Each)
  • $234.89 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUAT37
Manufacturer
Eaton
Manufacturer's Part Number
GUAT37
Description
1" Guat Cond Body&CVR
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 3-5/8" Cover Opening Diameter, Feraloy Iron Alloy, T Shape, 1"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274467702 / 00782274467702
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$234.89 (Each)
Resources
Images
 
 
GUAT37 - Small Image
 
GUAT37 - Large Image
 
GUAT37 - Large Image
 
GUAT37 - Large Image
 
GUAT37 - Large Image
Attachments
 
 
GUAT37 - Specification Sheet
Tech Bulletins
 
 
GUAT37 - Tech Bulletin
Other Links
 
 
GUAT37 - Other
 
GUAT37 - Other
 
GUAT37 - Other
 
GUAT37 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1 in
Descriptions
Product Type
1 Outl Box 3-5/8 CVR THRD Rigid/Imc
Description
1" GUAT COND BODY&CVR
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
Long Description
Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 3-5/8" cover opening diameter, Feraloy iron alloy, T shape, 1"
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Special Features
With Cover, Cover Opening Diameter 3-5/8 In
extra long description
CRS-H GUAT37 1 OUTL BOX 3-5/8 CVR T
Additional Information
Cable Entry
(3) Side
dimensions
6.2500 IN X 2.6900 IN X 5.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GUAT37
GTIN
00782274467702
UPC
782274467702
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
standard
UL 886, CSA C22.2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat