GUAX14 - 1/2" Guax Cond Body&CVR

Eaton

  • $124.99 (Each)
  • $124.99 (Each)

  • $249.98 (Per 2)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GUAX14
Manufacturer
Eaton
Manufacturer's Part Number
GUAX14
Description
1/2" Guax Cond Body&CVR
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 2" Cover Opening Diameter, Feraloy Iron Alloy, X Shape, 1/2"
Slang Terms

Categories
Steel - Bodies & Covers
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274468600 / 00782274468600
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.99 (Each)
Standard Packaging
$249.98 (Per 2)
Resources
Images
 
 
GUAX14 - Small Image
 
GUAX14 - Large Image
 
GUAX14 - Large Image
 
GUAX14 - Large Image
 
GUAX14 - Large Image
Attachments
 
 
GUAX14 - Specification Sheet
Tech Bulletins
 
 
GUAX14 - Tech Bulletin
Other Links
 
 
GUAX14 - Other
 
GUAX14 - Other
 
GUAX14 - Other
 
GUAX14 - Other
Dimensions and Weight
Size
1/2 in
Descriptions
Description
1/2" GUAX COND BODY&CVR
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
Product Type
1/2 Outl BX 2 Dia CVR THRD Rigid/Imc
extra long description
CRS-H GUAX14 1/2 OUTL BX 2 DIA CVR
Long Description
Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 2" cover opening diameter, Feraloy iron alloy, X shape, 1/2"
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Special Features
With Cover, Cover Opening Diameter 2 In
Additional Information
Cable Entry
(4) Side
dimensions
4.2500 IN X 1.8100 IN X 4.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GUAX14
GTIN
00782274468600
UPC
782274468600
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Packaging
Weight per each
1.85
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
PAD
standard
UL 886, CSA C22.2
You must have an account to view stock levels

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds