GUAX26SA - 3/4" Alu Body&CVR

Eaton

  • $191.16 (Each)
  • $191.16 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUAX26SA
Manufacturer
Eaton
Manufacturer's Part Number
GUAX26 SA
Description
3/4" Alu Body&CVR
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 3" Cover Opening Diameter, Copper-Free Aluminum, X Shape, 3/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274100500 / 00782274100500
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$191.16 (Each)
Resources
Images
 
 
GUAX26SA - Small Image
 
GUAX26SA - Large Image
 
GUAX26SA - Large Image
 
GUAX26SA - Large Image
 
GUAX26SA - Large Image
Attachments
 
 
GUAX26SA - Specification Sheet
Tech Bulletins
 
 
GUAX26SA - Tech Bulletin
Other Links
 
 
GUAX26SA - Other
 
GUAX26SA - Other
 
GUAX26SA - Other
 
GUAX26SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/4 in
Descriptions
Description
3/4" ALU BODY&CVR
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
Product Type
3/4 Al Outl BX 3 Dia CVR THRD Rigid/Imc
extra long description
CRS-H GUAX26 SA 3/4 AL OUTL BX 3 DI
Special Features
With Cover, Cover Opening Diameter 3 In
Long Description
Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 3" cover opening diameter, Copper-free aluminum, X shape, 3/4"
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Additional Information
Cable Entry
(4) Side
dimensions
5.2500 IN X 2.0000 IN X 5.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GUAX26 SA
GTIN
00782274100500
UPC
782274100500
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Packaging
Weight per each
1.35
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat