GUAX26SA - 3/4" Alu Body&CVR

Eaton

  • $178.40 (Each)
  • $178.40 (Each)
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
GUAX26SA
Manufacturer
Eaton
Manufacturer's Part Number
GUAX26 SA
Description
3/4" Alu Body&CVR
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 3" Cover Opening Diameter, Copper-Free Aluminum, X Shape, 3/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274100500 / 00782274100500
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$178.40 (Each)
Resources
Other Links
 
 
GUAX26SA - Other
 
GUAX26SA - Other
 
GUAX26SA - Other
 
GUAX26SA - Other
Attachments
 
 
GUAX26SA - Specification Sheet
Tech Bulletins
 
 
GUAX26SA - Tech Bulletin
Images
 
 
GUAX26SA - Large Image
 
GUAX26SA - Large Image
 
GUAX26SA - Large Image
 
GUAX26SA - Large Image
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
3/4 in
Descriptions
Description
3/4" ALU BODY&CVR
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
Product Type
3/4 Al Outl BX 3 Dia CVR THRD Rigid/Imc
Long Description
Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 3" cover opening diameter, Copper-free aluminum, X shape, 3/4"
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Special Features
With Cover, Cover Opening Diameter 3 In
extra long description
CRS-H GUAX26 SA 3/4 AL OUTL BX 3 DI
Additional Information
Cable Entry
(4) Side
dimensions
5.2500 IN X 2.0000 IN X 5.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GUAX26 SA
GTIN
00782274100500
UPC
782274100500
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Packaging
Weight per each
1.35
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GUAX26SA.
Jump To:

Cross Referenced

These items are similar to GUAX26SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GRX75-A Appleton Electric 00781381446754
GUAX26-SA Eaton Crouse-Hinds 00782274100500
GECXT-2 Killark 00783936210155
GUAX-75A O-Z Gedney 00783126056594

* All prices subject to change.

Begin Live Chat