GUAX36SA - 1" Alu Body&CVR

Eaton

  • $209.33 (Each)
  • $209.33 (Each)

Availability: Currently Out Of Stock
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
GUAX36SA
Manufacturer
Eaton
Manufacturer's Part Number
GUAX36 SA
Description
1" Alu Body&CVR
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 3" Cover Opening Diameter, Copper-Free Aluminum, X Shape, 1"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274745268 / 00782274745268
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$209.33 (Each)
Resources
Images
 
 
GUAX36SA - Small Image
 
GUAX36SA - Large Image
 
GUAX36SA - Large Image
 
GUAX36SA - Large Image
 
GUAX36SA - Large Image
Attachments
 
 
GUAX36SA - Specification Sheet
Tech Bulletins
 
 
GUAX36SA - Tech Bulletin
Other Links
 
 
GUAX36SA - Other
 
GUAX36SA - Other
 
GUAX36SA - Other
 
GUAX36SA - Other
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
1 in
Descriptions
Description
1" ALU BODY&CVR
Product Type
1 Al Outlet BX 3 CVR For THRD Rigid/Imc
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
extra long description
CRS-H GUAX36 SA 1 AL OUTLET BX 3 CV
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Long Description
Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 3" cover opening diameter, Copper-free aluminum, X shape, 1"
Special Features
With Cover, Cover Opening Diameter 3 In
Additional Information
Cable Entry
(4) Side
dimensions
5.5000 IN X 2.3100 IN X 5.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GUAX36 SA
GTIN
00782274745268
UPC
782274745268
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Packaging
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GUAX36SA.
Jump To:

Cross Referenced

These items are similar to GUAX36SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XJAX-46 Adalet 00781063163153
GRX100-A Appleton Electric 00781381446907
GUAX36-SA Eaton Crouse-Hinds 00782274745268
GECXT-3 Killark 00783936210162
GUAX-100A O-Z Gedney 00783126056600

* All prices subject to change.

Begin Live Chat