GUAX47 - 1-1/4" Guax Cond Body&CVR

Eaton

  • $298.54 (Each)
  • $298.54 (Each)

  • $597.08 (Per 2)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUAX47
Manufacturer
Eaton
Manufacturer's Part Number
GUAX47
Description
1-1/4" Guax Cond Body&CVR
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 3-5/8" Cover Opening Diameter, Feraloy Iron Alloy, X Shape, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274469201 / 00782274469201
Weight per unit
5.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$298.54 (Each)
Standard Packaging
$597.08 (Per 2)
Resources
Images
 
 
GUAX47 - Small Image
 
GUAX47 - Large Image
 
GUAX47 - Large Image
 
GUAX47 - Large Image
 
GUAX47 - Large Image
Attachments
 
 
GUAX47 - Specification Sheet
Tech Bulletins
 
 
GUAX47 - Tech Bulletin
Other Links
 
 
GUAX47 - Other
 
GUAX47 - Other
 
GUAX47 - Other
 
GUAX47 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1-1/4 in
Descriptions
Description
1-1/4" GUAX COND BODY&CVR
Product Type
1 1/4 Outl BX 3-5/8 Dia CVR THRD RGD/Imc
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
extra long description
CRS-H GUAX47 1 1/4 OUTL BX 3-5/8 DI
Long Description
Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 3-5/8" cover opening diameter, Feraloy iron alloy, X shape, 1-1/4"
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Special Features
With Cover, Cover Opening Diameter 3-5/8 In
Additional Information
Cable Entry
(4) Side
dimensions
6.2500 IN X 2.6900 IN X 6.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GUAX47
GTIN
00782274469201
UPC
782274469201
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Packaging
Weight per each
5.28
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
PAD
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat