GUB01 - JCT Box

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUB01
Manufacturer
Eaton
Manufacturer's Part Number
GUB01
Description
JCT Box
Eaton Crouse-Hinds Series Gub Junction Box, 5-3/8" Cover Opening, 6-1/2" X 7" X 5-3/4", Feraloy Iron Alloy
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121331 - Hazardous location box
UPC/GTIN
782274469706 / 00782274469706
Weight per unit
22.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GUB01 - Small Image
 
GUB01 - Large Image
 
GUB01 - Large Image
 
GUB01 - Large Image
Attachments
 
 
GUB01 - Specification Sheet
Tech Bulletins
 
 
GUB01 - Tech Bulletin
Other Links
 
 
GUB01 - Other
 
GUB01 - Other
 
GUB01 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy Body, Natural Copper Free Aluminum Cover
Dimensions and Weight
Size
6-1/2 In X 7 In X 5-3/4 In
Descriptions
Description
JCT BOX
Features
Crouse-Hinds series GUE and GUB explosionproof junction boxes are used in threaded rigid conduit systems in hazardous areas to function as a splice box, pull box or equipment and device enclosure, to house wiring, and are used indoors and outdoors.
Product Type
Haz Jun BX THR CVR 6 1/2X7X5 3/4
Long Description
Eaton Crouse-Hinds series GUB junction box, 5-3/8" cover opening, 6-1/2" x 7" x 5-3/4", Feraloy iron alloy
Construction
Raintight, Watertight
Special Features
Style GUB, Cover Opening 5-3/8 In
extra long description
CRS-H GUB01 HAZ JUN BX THR CVR 6 1/
Additional Information
dimensions
6.5000 IN X 5.7500 IN X 7.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GUB01
GTIN
00782274469706
UPC
782274469706
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
JUNCTION BOX
Packaging
Weight per each
22.85
Carton
1
Uses, Certifications, and Standards
standard
UL 1203, CSA C22.2
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat