GUP214 - 3/4" 10 Hole Explosion Proof Junction Box

Eaton

  • $237.32 (Each)
  • $237.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUP214
Manufacturer
Eaton
Manufacturer's Part Number
GUP214
Description
3/4" 10 Hole Explosion Proof Junction Box
Junction Box, 3/4 In Trade Size, 5 Hubs, 2-3/4 In (Top, Bottom);1-3/4 In (Side) Hub Size, 4-1/8 In Length, 2-3/4 In Width, 4-1/8 In Height, 4.95 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
782274477305 / 00782274477305
Weight per unit
4.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$237.32 (Each)
Resources
Images
 
 
GUP214 - Small Image
 
GUP214 - Large Image
Specifications Sheets
 
 
GUP214 - Specification Sheet
Attachments
 
 
GUP214 - Specification Sheet
Tech Bulletins
 
 
GUP214 - Tech Bulletin
Other Links
 
 
GUP214 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Feraloy(R) Iron Alloy (Body);Copper-free Aluminum (Cover)
Number of Hubs
5
Dimensions and Weight
Hub Size
2-3/4 in (Top, Bottom);1-3/4 in (Side)
Length
4-1/8 in
Width
2-3/4 in
Height
4-1/8 in
Size
2 In, 3/4 In (Top Hub, Bottom Hub), 1 In, 3/4 In (Side Hub), 4 In, 3/4 In (Back Hub)
Depth
4.13
Descriptions
Description
3/4" 10 HOLE EXPLOSION PROOF JUNCTION BOX
extra long description
CRS-H GUP214 JUNC BOX 7 3/4" PIPE P
Special Features
Compact In Design;Supplied with a Variety of Hubs (6 Hubs and 3 Plugs or 10 Hubs and 7 Plugs);Cover Sealed with Standard "O" Ring Gasket for Raintight Enclosure
Product Type
Junction Box
Long Description
Junction Box, 3/4 in Trade Size, 5 Hubs, 2-3/4 in (Top, Bottom);1-3/4 in (Side) Hub Size, 4-1/8 in Length, 2-3/4 in Width, 4-1/8 in Height, 4.95 lb/EA
Short Description
Juction Box, Feraloy Iron Alloy (Body);Copper-free Aluminum (Cover), 3/4 in, Explosion Proof
Features
Compact in size, Crouse-Hinds series GUP explosionproof junction boxes are used in threaded rigid conduit systems in hazardous areas to function as a junction or pull box. They are ideal where space is limited, such as in gasoline pumps.
Construction
Raintight
Additional Information
Color/Finish
Electrogalvanized Aluminum Acrylic Painted (Body);Natural (Cover)
Connection Type
Threaded
Standards Met
NEC/CEC:Class I, Division 1 & 2, Groups C, D:Class II, Division 1, Groups E, F, G;UL Standard UL886;CSA Certified C22.2 No.30
for use with
Hazardous Areas
package quantity
1 ct
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GUP214
GTIN
00782274477305
UPC
782274477305
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
JUNCTION BOX
Trade Size
Trade Size
3/4 in
Packaging
Weight
4.95 lb/EA
Weight per each
4.95
Carton
1
Uses, Certifications, and Standards
Application
To Protect Conductors in Threaded Rigid Conduit Systems;To Connect Lengths of Conduit;To Provide Access to Conductors for Maintenance or Future System Changes;To Change Conduit Direction Where Space is Limited;Such as Gasoline Pump Installations
standard
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat