GUR1 - CRS-H GUR1 1/2-In Expl Proof Box

Crouse-Hinds

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUR1
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
GUR1
Description
CRS-H GUR1 1/2-In Expl Proof Box
Eaton Crouse-Hinds Series Condulet Gur Conduit Outlet Box With Cover, Feraloy Iron Alloy, 1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Conduit Bodies & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274099187 / 00782274099187
Weight per unit
3.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GUR1 - Large Image
 
GUR1 - Large Image
 
GUR1 - Large Image
 
GUR1 - Large Image
 
GUR1 - Small Image
Other Links
 
 
GUR1 - Other
 
GUR1 - Other
 
GUR1 - Other
Attachments
 
 
GUR1 - Specification Sheet
Tech Bulletins
 
 
GUR1 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
1/2 Unv Outlet BX
extra long description
CRS-H GUR1 1/2 UNV OUTLET BX
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
Description
CRS-H GUR1 1/2-IN EXPL PROOF BOX
Long Description
Eaton Crouse-Hinds series Condulet GUR conduit outlet box with cover, Feraloy iron alloy, 1/2"
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Special Features
With Cover
Additional Information
Cable Entry
(4) Side, (1) Down
dimensions
4.1300 IN X 2.6800 IN X 4.1300 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
GUR1
GTIN
00782274099187
UPC
782274099187
Taxonomies, Classifications, and Categories
Type
Conduit outlet box with cover
Packaging
Weight per each
3.4
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat