GUR3 - 1" Expl Proof Box

Eaton

  • $153.19 (Each)
  • $153.19 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUR3
Manufacturer
Eaton
Manufacturer's Part Number
GUR3
Description
1" Expl Proof Box
Eaton Crouse-Hinds Series Condulet Gur Conduit Outlet Box With Cover, Feraloy Iron Alloy, 1"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274101682 / 00782274101682
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$153.19 (Each)
Resources
Images
 
 
GUR3 - Large Image
 
GUR3 - Large Image
 
GUR3 - Large Image
 
GUR3 - Large Image
 
GUR3 - Small Image
Attachments
 
 
GUR3 - Specification Sheet
Tech Bulletins
 
 
GUR3 - Tech Bulletin
Other Links
 
 
GUR3 - Other
 
GUR3 - Other
 
GUR3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1 in
Descriptions
Product Type
1 Unv Outlet BX
Description
1" EXPL PROOF BOX
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
Long Description
Eaton Crouse-Hinds series Condulet GUR conduit outlet box with cover, Feraloy iron alloy, 1"
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Special Features
With Cover
extra long description
CRS-H GUR3 1 UNV OUTLET BX
Additional Information
dimensions
4.1300 IN X 2.6800 IN X 4.1300 IN
Cable Entry
(4) Side, (1) Down
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GUR3
GTIN
00782274101682
UPC
782274101682
Taxonomies, Classifications, and Categories
Type
Conduit outlet box with cover
Category Description
HAZARDOUS LOCATION FITTINGS
Packaging
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat