JM5 - Top Hat

Eaton

  • $307.31 (Each)
  • $307.31 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JM5
Manufacturer
Eaton
Manufacturer's Part Number
JM5
Description
Top Hat
Champ Cover Stan Conduit, Copper Free Aluminum, 1-1/2 In Hub Size, 2.45 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
782274490502 / 00782274490502
Weight per unit
2.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$307.31 (Each)
Resources
Attachments
 
 
JM5 - Specification Sheet
Images
 
 
JM5 - Small Image
 
JM5 - Large Image
 
JM5 - Large Image
 
JM5 - Large Image
 
JM5 - Large Image
Specifications Sheets
 
 
JM5 - Specification Sheet
Other Links
 
 
JM5 - Other
 
JM5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper Free Aluminum
Dimensions and Weight
Hub Size
1-1/2 in
Descriptions
Description
TOP HAT
Product Type
Angle Stanchion
Long Description
Champ Cover Stan Conduit, Copper Free Aluminum, 1-1/2 in Hub Size, 2.45 lb
Short Description
Champ Cover Stan Conduit, Copper-Free Aluminum, 1-1/2 in Hub
Features
Globes, guards, reflectors and refractors for use with Crouse-Hinds series Champ HID light fixtures including VMV, DMV and N2MV series.
Special Features
HID AND LED STANCHION MOUNT
extra long description
CRS-H JM5 CHAMP COVER STAN CONDUIT
Additional Information
Standards Met
UL;CSA C22.2
dimensions
1.3000 IN X 11.3000 IN X 3.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
JM5
GTIN
00782274490502
UPC
782274490502
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Mounting module
Packaging
Weight
2.45 lb
Weight per each
2.45
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat