K100CM - 1" FM5 CST CVR

Eaton

  • $11.46 (Each)
  • $11.46 (Each)

  • $286.50 (Per 25)

  • $1,146.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K100CM
Manufacturer
Eaton
Manufacturer's Part Number
K100CM
Description
1" FM5 CST CVR
Eaton Crouse-Hinds Series Condulet Form 5 Cover, Cast Iron, 1"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564002693 / 00784564002693
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.46 (Each)
Standard Packaging
$286.50 (Per 25)
Resources
Tech Bulletins
 
 
K100CM - Tech Bulletin
Attachments
 
 
K100CM - Specification Sheet
Images
 
 
K100CM - Small Image
 
K100CM - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
1 in
Descriptions
Product Type
1 Form 5 Cast Cover
Description
1" FM5 CST CVR
Features
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
extra long description
MIDWEST K100CM 1 FORM 5 CAST COVER
Long Description
Eaton Crouse-Hinds series Condulet Form 5 cover, Cast iron, 1"
Additional Information
dimensions
5.3100 IN X 1.7500 IN X 0.1900 IN
Form
Form 5
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
K100CM
GTIN
00784564002693
UPC
784564002693
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
COVER
Packaging
Weight per each
0.33
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 514B, CSA C22.2, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat