K100SG - 1" STL CVR&GSKT

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K100SG
Manufacturer
Eaton
Manufacturer's Part Number
K100SG
Description
1" STL CVR&GSKT
Eaton Crouse-Hinds Series Condulet Form 5 Integral Gasket Cover, Sheet Steel, 1"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662277002776 / 00662277002776
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
K100SG - Small Image
 
K100SG - Large Image
Attachments
 
 
K100SG - Specification Sheet
Brochures
 
 
K100SG - Brochure
Tech Bulletins
 
 
K100SG - Tech Bulletin
Other Links
 
 
K100SG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
ELECTROGALVANIZED
Dimensions and Weight
Hub Size
1 in
Descriptions
Product Type
1 Form 5 Cover Sheet Steel With GSKT
Features
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Description
1" STL CVR&GSKT
extra long description
CRS-H K100SG 1 FORM 5 COVER SHEET S
Long Description
Eaton Crouse-Hinds series Condulet Form 5 integral gasket cover, Sheet steel, 1"
Special Features
With Neoprene Integral Gasket
Additional Information
dimensions
5.3800 IN X 1.8800 IN X 0.4400 IN
Form
Form 5
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
K100SG
GTIN
00662277002776
UPC
662277002776
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Integral gasket cover
Packaging
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
standard
UL 514B, CSA C22.2, CUL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
NEMA 4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat