K125S - 1-1/4" - 1-1/2" FM5 CVR

Eaton

  • $9.55 (Each)
  • $9.55 (Each)

  • $191.06 (Per 20)

  • $955.29 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
K125S
Manufacturer
Eaton
Manufacturer's Part Number
K125S
Description
1-1/4" - 1-1/2" FM5 CVR
Cover, Form 5 Body Type, 1-1/4 In;1-1/2 In Trade Size, Screw On, 50 LB/100
Slang Terms

Categories
Steel - Bodies & Covers
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274756462 / 00782274756462
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.55 (Each)
Carton
$191.06 (Per 20)
Resources
Images
 
 
K125S - Small Image
 
K125S - Large Image
Attachments
 
 
K125S - Specification Sheet
Brochures
 
 
K125S - Brochure
Tech Bulletins
 
 
K125S - Tech Bulletin
Other Links
 
 
K125S - Other
Dimensions and Weight
Hub Size
1-1/4 In, 1-1/2 In
Descriptions
Product Type
Cover
Long Description
Cover, Form 5 Body Type, 1-1/4 in;1-1/2 in Trade Size, Screw On, 50 lb/100
Short Description
Cover, 1-1/4 in;1-1/2 in, Form 5 Body, Steel
Special Features
Simplifying Installation, Reducing Inventory and Labor Costs;NEMA 4 Rated
extra long description
CRS-H K125S 1 1/4 AND 1 1/2 FORM 5
Features
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Description
1-1/4" - 1-1/2" FM5 CVR
Additional Information
body type
Form 5
includes
Stainless Steel Screw;Nylon Washers and Gasket
Mounting Type
Screw On
for use with
Conduit Outlet Body
Standards Met
UL 514B Listed;cUL Listed;CSA Certified C22.2
package quantity
20 CT
dimensions
7.1900 IN X 2.5000 IN X 0.3800 IN
Form
Form 5
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
K125S
GTIN
00782274756462
UPC
782274756462
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
COVER
Trade Size
Trade Size
1-1/4 in;1-1/2 in
Packaging
Weight
50 lb/100
Weight per each
0.32
Carton
20
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
You must have an account to view stock levels

* All prices subject to change.

false