K350SG - 3-1/2" & 4" STL C&G

Eaton

  • $38.80 (Each)
  • $38.80 (Each)

  • $194.02 (Per 5)

  • $3,880.38 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K350SG
Manufacturer
Eaton
Manufacturer's Part Number
K350SG
Description
3-1/2" & 4" STL C&G
Eaton Crouse-Hinds Series Condulet Form 5 Integral Gasket Cover, Sheet Steel, 3-1/2" or 4"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662277003230 / 00662277003230
Weight per unit
1.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.80 (Each)
Carton
$38.80 (Each)
Standard Packaging
$194.02 (Per 5)
Resources
Tech Bulletins
 
 
K350SG - Tech Bulletin
Attachments
 
 
K350SG - Specification Sheet
Brochures
 
 
K350SG - Brochure
Other Links
 
 
K350SG - Other
Images
 
 
K350SG - Small Image
 
K350SG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
ELECTROGALVANIZED
Dimensions and Weight
Hub Size
3-1/2 In, 4 In
Descriptions
Description
3-1/2" & 4" STL C&G
Features
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Product Type
3-1/2 & 4 Form 5 Cover Sheet Steel GSKT
extra long description
CRS-H K350SG 3-1/2 & 4 FORM 5 COVER
Long Description
Eaton Crouse-Hinds series Condulet Form 5 integral gasket cover, Sheet steel, 3-1/2" or 4"
Special Features
With Neoprene Integral Gasket
Additional Information
dimensions
14.8800 IN X 5.6900 IN X 0.8800 IN
Form
Form 5
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
K350SG
GTIN
00662277003230
UPC
662277003230
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Integral gasket cover
Packaging
Weight per each
1.58
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
NEMA 4
standard
UL 514B, CSA C22.2, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat