K50SG - 1/2" FM5 CNDT CVR & GSKT

Crouse-Hinds

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K50SG
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
K50SG
Description
1/2" FM5 CNDT CVR & GSKT
Eaton Crouse-Hinds Series Condulet Form 5 Integral Gasket Cover, Sheet Steel, 1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662277002752 / 00662277002752
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
K50SG - Small Image
 
K50SG - Large Image
Attachments
 
 
K50SG - Specification Sheet
Brochures
 
 
K50SG - Brochure
Tech Bulletins
 
 
K50SG - Tech Bulletin
Other Links
 
 
K50SG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
ELECTROGALVANIZED
Dimensions and Weight
Hub Size
1/2 in
Descriptions
Long Description
Eaton Crouse-Hinds series Condulet Form 5 integral gasket cover, Sheet steel, 1/2"
Special Features
With Neoprene Integral Gasket
Product Type
1/2 Form 5 Cover Sheet Steel With GSKT
extra long description
CRS-H K50SG 1/2 FORM 5 COVER SHEET
Features
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Description
1/2" FM5 CNDT CVR & GSKT
Additional Information
dimensions
1.3800 IN X 1.3800 IN X 0.3800 IN
Form
Form 5
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
K50SG
GTIN
00662277002752
UPC
662277002752
Taxonomies, Classifications, and Categories
Type
Integral gasket cover
Packaging
Weight per each
0.14
Carton
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
NEMA 4
standard
UL 514B, CSA C22.2, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat